Beli floating valve 2 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOB Float Valves (Katup Bola Pelampung)atribut:
- UNSPSC: 40141610
- Connection: NPT
- Product Type: Float Valve
- Valve Flow - Pressure (2) (psi): 85
- WATTS Float Valves (Katup Bola Pelampung)atribut:
- UNSPSC: 40141610
- Body Material: Bronze
- Maximum Temperature (°F): 180
- Rod Material: Brass
- Valve Flow - Pressure (1) (psi): 50
- Valve Flow - Pressure (2) (psi): 100
- Valve Material: Bronze
- Double Lin Floating Valve Stainless Steel Ballatribut:
- Ball Material: Stainless Steel SS304
- Body Material: Brass
- Flange End: PN16
- HONEYWELL Static Balancing Valve (Manual Balancing)Deskripsi:APPLICATIONThe V5032 Kombi-2-plus is a static, variable orifice seperate double regulating balancing valve for the return with additional shut-off function. It is suitable for use in variable and constant flow systems to manually balance the flow and to set resistances to an equal level all over the system.V5032 Kombi-2-plus is typically used for static balancing of fan coil units, air handling units, chilled ceilings and twopipe heating systems. It can be installed on the flow or the return side, general installation behaviour is to install it on the return side.
- BOBBY Float Valves (Katup Bola Pelampung)atribut:
- UNSPSC: 40141610
- Mounting: Bulkhead
- Valve Flow - Pressure (1) (psi): 35
- Valve Flow - Pressure (2) (psi): 85
- Non Brand Float Valve (Katup Bola Pelampung)atribut:
- UNSPSC: 40141610
- Connection: NPT
- Mounting: Pipe
- KERICK Float Valves With FloatDeskripsi:These float valves include a float valve and float ball and control fluid levels in industrial and agricultural applications. Select kits also include threaded rods.atribut:
- UNSPSC: 40141610
- Float Material: Polyethylene
- Float Size (inch): 1-1/2x4
- Maximum Pressure: 100
- Standards: NSF
- Valve Flow - Flow (1) (gpm): 1.3
- Valve Flow - Flow (2) (gpm): 1.6
- Valve Flow - Pressure (1) (psi): 40
- Valve Flow - Pressure (2) (psi): 60
- Valve Material: PVC
- KZ Floating Valveatribut:
- Body: GGG50
- Disc: GGG50
- Pipe Material: Copper Piping
- Seat: Brass
- Kitz Ball (10K) Valve (10STBF Series)atribut:
- Class: 10K
- Kitz SS Flange Type Floating Ball Valve (Full Bore) (20K)atribut:
- Handle Shape: Lever type
- Bore Diameter: Full bore
- Connection Method: Pipe flanges
- Shape: straight
- Inspection Pressure (MPa): Valve box/(water pressure) 5.10 , Valve seat/(pneumatic) 0.6
- Standard: Face-to-face: ASME B16.10 class 300 , Tube connection: JIS B2220 20K (2) , Wall thickness: ASME B16.34 class 300
- Valve Type: Ball valve
- PORTACOOL Float ValveDeskripsi:These accessories keep portable evaporative and misting coolers clean and functional. They're used for applications such as covering units that aren't in use, preventing odors and water scale deposits, making power connections, and replacing worn or broken components.atribut:
- Accessory Type: Float Valve
- Includes: Float Valve
- UNSPSC: 31160000
- Width (inch): 3/4
Daftar Harga floating valve 2 inch Terbaru November 2026
| YUTA Floating Valve | Rp91.900 |
| BOB Float Valves (Katup Bola Pelampung) | Rp799.900 |
| KAKUDAI Floating Tap | Rp1.099.900 |
| WATTS Float Valves (Katup Bola Pelampung) | Rp1.099.900 |
| Onda Floating Valve (Stop Kran Otomatis) | Rp259.900 |
| SAN-EI Floating Ball (Bola Pelampung) | Rp48.900 |
| RYUICHI Floating Valve | Rp149.900 |
| Double Lin Floating Valve Stainless Steel Ball | Rp129.900 |
| HONEYWELL Static Balancing Valve (Manual Balancing) | Rp1.299.900 |
| RUCIKA Sambungan Pipa PVC Reducing Socket AW (Connector Pipe) | Rp4.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/odP109415877-1.jpg)

/qkP109415956-1.jpg)
/P103082561-1.jpg)
/nrP108436855-18.jpg)


/c3P111638435-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Reducing%20Socket%20AW%20(Connector%20Pipe)/gqP104821602-1.jpg)
/ovP109415895-1.jpg)
/1zP109989071-1.jpg)




%20Valve%20(10STBF%20Series)/P103048132-1.jpg)
%20(20K)/P103048406-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)